Marker Cards, Blank, for 700-KL Relays, 6mm x 10mm

Item #: 5095

Cat #: 1492-MC6X10

UPC: 781180022531

Documents & Guides
Marker Cards, Blanks, for 700-HL Relays, Phoenix, Wieland, Entrelec, Telemacanique, Legrand, Snap-in, 6 mm x 10 mm, 120 per Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, Blanks, for 700-HL Relays, Phoenix, Wieland, Entrelec, Telemacanique, Legrand, Snap-in, 6 mm x 10 mm, 120 per Card, 5 in a Package
The Bulletin 1492 Marker Cards offer a convenient method for providing a standardsize frame around an array of markers. This broad assortment includes labels for terminal blocks (both Allen-Bradley and competitors), wire and cables, and a variety of industrial equipment.
Also known as: 781180022531, 1492-MC6X10

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Marker Cards
Mounting: Snap In
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)