This product has been discontinued.
Wiring Duct Cover, for 1" Wide Ty-Duct, PVC, Gray, 6'
Item #: 50947
Cat #: TY1CPG6
UPC: 786210960166
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wiring Duct Cover, for 1" Wide Ty-Duct, PVC, Gray, 6'Wiring Duct Cover 1" Wide Rigid PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Cover, for 1" Wide Ty-Duct, PVC, Gray, 6'Wiring Duct Cover 1" Wide Rigid PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Ty-Duct®, a premium-quality duct for point-to-point wiring, is ideal for electrical enclosures, machine building and data/communications panels and closets.
Also known as: 786210960166, TY1CPG6
Specifications
Width: | 1 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 1 in |
Material: | PVC |
Color: | Gray |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)