
Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Item #: 509432
Cat #: AV2-10E1L
UPC: 879501003199
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Also known as: 879501003199, AV2-10E1L
Specifications
Material: | Polyester |
Size: | XL |
Color: | Orange |
Material: | Polyester |
Color: | Orange |
Size: | XL |
Customer Reviews
No reviews for this product
(0)