Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 250 MCM
Item #: 509293
Cat #: YA29L2
UPC: 781810554517
Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/4 Inch Bolt Hole, Coded Yellow, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/4 Inch Bolt Hole, Coded Yellow, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810554517, YA29L2
Specifications
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 1/4 in |
Allowable Gauge Range: | 250 |
Material: | Copper |
Stud Size: | 1/4 in |
Volts AC: | 600 |
Allowable Gauge Range: | 250 |
Customer Reviews
No reviews for this product
(0)