Sign In or Register to view pricing and more.
Documents & Guides
13-Piece Drill Bit Kit, 3-Sided Shank, Black Oxide, Includes: (2) 1/16", 5/64", (2) 3/32", 7/64", (2) 1/8", 9/64", 5/32", 3/16", 7/32", 1/4".
Overview
13-Piece Drill Bit Kit, 3-Sided Shank, Black Oxide, Includes: (2) 1/16", 5/64", (2) 3/32", 7/64", (2) 1/8", 9/64", 5/32", 3/16", 7/32", 1/4".
Set contains 13 black oxide drill bits, ranging from 1/16-in to 1/4-in with 135-degree split points to reduce walking, stored in tough plastic case container.
Also known as: 028874111639, DW1163
Specifications
Diameter: | 7/32 in, 5/32 in, 5/64 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 1/8 in, 1/16 in |
Type: | Drill Bit, Kit |
Material: | Steel |
Diameter: | 7/32 in, 5/32 in, 5/64 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 1/8 in, 1/16 in |
Material: | Steel |
Type: | Drill Bit, Kit |
Customer Reviews
No reviews for this product
(0)