Cordless Impact Driver Kit, Lithium Ion, 1/4", 20V, Limited Quantities Available

Item #: 509132

Cat #: DCF885L2

UPC: 885911229104

Sign In or Register to view pricing and more.
Documents & Guides
Cordless Impact Driver Kit, Lithium Ion, 20 Volt, Drive Size: 1/4 inch, No Load Speed: 2800 RPM, Impacts/Min: 3200 IPM, Torque (in): 1400, Torque (ft): 117 lbs, Length: 5.55 inch, Charger/Batteries: Fast Charger/ (2) 20 Volt MAX Lithium Ion 3.0Ah, Includes: Belt Hook

Overview

Cordless Impact Driver Kit, Lithium Ion, 20 Volt, Drive Size: 1/4 inch, No Load Speed: 2800 RPM, Impacts/Min: 3200 IPM, Torque (in): 1400, Torque (ft): 117 lbs, Length: 5.55 inch, Charger/Batteries: Fast Charger/ (2) 20 Volt MAX Lithium Ion 3.0Ah, Includes: Belt Hook
Also known as: 885911229104, DCF885L2

Specifications

Volts DC: 20
Type: Lithium Ion, Impact DriverKit
Volts DC: 20
Type: Lithium Ion, Impact DriverKit

Customer Reviews

No reviews for this product
(0)