18V Cordless Impact Driver

Item #: 509125

Cat #: DC825B

UPC: 885911186360

Sign In or Register to view pricing and more.
Documents & Guides
Impact Driver, 18V, Cordless, RPM: 0 - 2400, IPM: 0 - 2700, Torque: 1330 in-lbs, Voltage: 18V, Chuck: 1/4" Hex, Weight: 2.2 lbs, Includes: Bare Tool ***No Batteries or Charger Included***

Overview

Impact Driver, 18V, Cordless, RPM: 0 - 2400, IPM: 0 - 2700, Torque: 1330 in-lbs, Voltage: 18V, Chuck: 1/4" Hex, Weight: 2.2 lbs, Includes: Bare Tool ***No Batteries or Charger Included***
DEWALT is one the leading manufacturers of power tools in the world. The 1/4 In. heavy-duty 18 V impact driver provides a light weight, compact and durable solution for a wide range of light to medium fastening applications. The DC825 offers exceptionally small size, just 5-3/4 In. front to back and with the battery (not included) weighs only 4.6 lbs. The DC825 has a durable high speed motor that delivers 0-2, 400 RPM for increased productivity. The DC825 has a frameless motor technology with replaceable brushes for easy serviceability, is compact in size but high with power and allows for superior airflow which increases motor durability and extended life.
Also known as: 885911186360, DC825B

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)