18V Cordless Vacuum

Item #: 509123

Cat #: DC515B

UPC: 885911186315

Documents & Guides
Vacuum, Cordless, Power Requirements: 18V Battery, Tank Size: 1/2 Gallon, Hose Diameter: 1-1/4", Voltage: 18V, Weight: 3.6 lbs, Includes: Filter & Bare Tool ***No Batteries or Charger Included***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vacuum, Cordless, Power Requirements: 18V Battery, Tank Size: 1/2 Gallon, Hose Diameter: 1-1/4", Voltage: 18V, Weight: 3.6 lbs, Includes: Filter & Bare Tool ***No Batteries or Charger Included***
The DC515B 18V Cordless 1/2-gallon Wet/Dry Portable Vac is ideal for small workspace clean up and requires easy maintenance. Gore™ wet/dry filter, which is 99.97% effective at trapping dust as small as 0.3 microns. Filter requires no change cover and is washable.
Also known as: 885911186315, DC515B

Specifications

Volts DC: 18
Length: 2.500 ft
Volts DC: 18
Length: 2.500 ft

Customer Reviews

No reviews for this product
(0)