Locknut, Type: Bonding, Size: 3/4", Material/Finish: Steel/Zinc
Item #:
50907
Cat #:
GL-200-D
UPC:
687855162758
Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Type: Bonding, Size: 3/4 Inch, Material/Finish: Steel/Zinc
Overview
Locknut, Type: Bonding, Size: 3/4 Inch, Material/Finish: Steel/Zinc
Also known as: 687855162758, GL-200-D
Specifications
Diameter: | 1 in |
Material: | Steel |
Finish: | Zinc |
Diameter: | 1 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)