Enclosure, Pushbutton, 2-Hole, for 22.5mm Pilot Devices

Item #: 50905

Cat #: 598-2PB22G

UPC: 662074258659

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 2 Hole, for 22.5 mm Pilot Devices, Thermoplastic Polyester, Screw Cover

Overview

Enclosure, 2 Hole, for 22.5 mm Pilot Devices, Thermoplastic Polyester, Screw Cover
Bulletin 598 line of enclosures include general purpose, junction box, and replacement enclosures designed for both indoor and outdoor applications. These enclosures can be used as an automation control box, electrical control housing, and terminal wiring box in industrial and commercial applications.
Also known as: 662074258659, 598-2PB22G

Specifications

Type: Pilot Device, Enclosure, 2-Hole
Size: 22.5 mm
Color: Gray
Material: Thermoplastic Polyester
Type: Pilot Device, Enclosure, 2-Hole
Color: Gray
Size: 22.5 mm
Material: Thermoplastic Polyester

Customer Reviews

No reviews for this product
(0)