Air Conditioner For Enclosure With Heat Package, Narrow, Outdoor
Item #: 509043
Cat #: N360646G102
UPC: 783510239541
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner For Enclosure With Heat Package, Narrow, Outdoor, NEMA 4X, Spectracool Series, BTU: 6000, 460 Volt, 3-Phase, 50/60 Hz, Material: Stainless Steel
Overview
Air Conditioner For Enclosure With Heat Package, Narrow, Outdoor, NEMA 4X, Spectracool Series, BTU: 6000, 460 Volt, 3-Phase, 50/60 Hz, Material: Stainless Steel
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510239541, N360646G102
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)