CNTRL XFMR SRS 2

Item #: 509021

Cat #: B750BTZ13JKF

UPC: 784550482300

Documents & Guides
No Documents Available
MCR B750BTZ13JKF CNTRL XFMR SRS 2 CL 105C/130C GRP A 750 VA
Sign In or Register to view pricing and more.

No associated products found.

Overview

MCR B750BTZ13JKF CNTRL XFMR SRS 2 CL 105C/130C GRP A 750 VA
Also known as: 784550482300, B750BTZ13JKF

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 750
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)