15A Decora Pilot Switch, Ivory

Item #: 50900

Cat #: 5618-2I

UPC: 078477518311

Sign In or Register to view pricing and more.
Documents & Guides
1-Pole Decora Pilot Switch, 15A, 120V, 1/2HP, Ivory, Lit When ON15 Amp, 120/277 Volt, Decora Rocker Pilot Light - Illuminated On - Req. NeutralSingle-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-in & Side Wired, - Ivory

Overview

1-Pole Decora Pilot Switch, 15A, 120V, 1/2HP, Ivory, Lit When ON15 Amp, 120/277 Volt, Decora Rocker Pilot Light - Illuminated On - Req. NeutralSingle-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-in & Side Wired, - Ivory
Also known as: 078477518311, 5618-2I

Specifications

Type: Grounding, Illuminated On, Residential Grade
Volts AC: 120
Poles: 1
Amps: 15
Family / Style: Decora
Color: Ivory
Type: Grounding, Illuminated On, Residential Grade
Poles: 1
Family / Style: Decora
Volts AC: 120
Amps: 15
Color: Ivory

Customer Reviews

No reviews for this product
(0)