This product has been discontinued.
Pulling Grip, Flexible Rope Eye, Single Weave, Length: 23"
Item #: 508992
Cat #: L8517
UPC: 078477973356
Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.75 - 1.99 Inch, Mesh Length: 23 Inch.
Overview
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.75 - 1.99 Inch, Mesh Length: 23 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip 1.75, 1.99 Cable Diameter, Short Length
Also known as: 078477973356, L8517
Specifications
Length: | 23 in |
Material: | Steel |
Diameter Range: | 1.750 - 1.990 in |
Length: | 23 in |
Diameter Range: | 1.750 - 1.990 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)