LED Light Kit, 20 - 60VDC, Magnetic Mount, On/Off Switch

Item #: 508944

Cat #: LEDD1M35

UPC: 783510260828

Sign In or Register to view pricing and more.
Documents & Guides
LED Light Kit, 20 - 60 Volt DC, Magnetic Mount, On/Off Switch, Material: Plastic

Overview

LED Light Kit, 20 - 60 Volt DC, Magnetic Mount, On/Off Switch, Material: Plastic
nVent HOFFMAN HOFLEDD1M35 LED light kits provide interior enclosure lighting. These light kits are ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be magnetically attached to flat steel surfaces. The lights have auto-sensing circuitry (AC voltage 90 VAC to 265 VAC and DC voltage 20 VDC to 60 VDC).
Also known as: 783510260828, LEDD1M35

Specifications

Material: Plastic
Mounting: Magnet
Material: Plastic
Mounting: Magnet

Customer Reviews

No reviews for this product
(0)