1 LT R30 Bullet Cylinder, White

Item #: 508920

Cat #: TH210

UPC: 045923402104

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R30 - Track Head - Bullet Cylinder - White Finish

Overview

1 Light - R30 - Track Head - Bullet Cylinder - White Finish
Also known as: 045923402104, TH210

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Material: Glass, Metal
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 75
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)