750W 277V Baseboard Heater, 3ft, White

Item #: 508887

Cat #: 2573W

UPC: 098319730114

Sign In or Register to view pricing and more.
Electric Baseboard Heater - 2500 Series, 750/564/423W, 240/208V, 36 in, White

Overview

Electric Baseboard Heater - 2500 Series, 750/564/423W, 240/208V, 36 in, White
Also known as: 098319730114, 2573W

Specifications

Wattage: 750, 564, 423
Volts AC: 277, 240, 208
Color: White
Length: 36 in
Mounting: Wall
Wattage: 750, 564, 423
Color: White
Mounting: Wall
Volts AC: 277, 240, 208
Length: 36 in

Customer Reviews

No reviews for this product
(0)