Compression Lug, 2-Hole, Long Barrel, 400 MCM, 1/2" Stud, Copper

Item #: 508866

Cat #: YAZ322N

UPC: 781810227916

Sign In or Register to view pricing and more.
Compression Lug, 2-Hole, Long Barrel, 400 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Color Code Purple, Includes Inspection Window, 600 Volt, Copper With Tin Plating

Overview

Compression Lug, 2-Hole, Long Barrel, 400 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Color Code Purple, Includes Inspection Window, 600 Volt, Copper With Tin Plating
Bunrdy's YAZ-2N type compression lugs have an inspection window that allows for visual verification that the wire has been fully inserted prior to crimping the lug and the barrel is designed with internal chamfer at the wire entry to insure smooth insertion.
Also known as: 781810227916, YAZ322N

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)