This product may not be available in all locations.
2
more
Interior, I-Line Panelboard, HCP, 800A, Main Lugs, 45" CB Space, 3P
Item #: 50878
Cat #: HCP23598
UPC: 785901537892
Sign In or Register to view pricing and more.
Documents & Guides
Interior, I-Line Panelboard, HCP, 800A, Main Lugs, 45 Inch Circuit Breaker Space, 3-Pole
Overview
Interior, I-Line Panelboard, HCP, 800A, Main Lugs, 45 Inch Circuit Breaker Space, 3-Pole
Also known as: 785901537892, HCP23598
Specifications
Mounting: | Can |
Poles: | 3 |
Type: | Main Lug |
Amps: | 800 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Can |
Type: | Main Lug |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 800 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)