
Weatherproof Cover, 1-Gang, Blank, Aluminum, White
Item #: 50876
Cat #: 5173-1
UPC: 050169517314
Documents & Guides
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, White.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169517314, 5173-1
Specifications
Material: | Die Cast Aluminum |
Mounting: | Vertical, Horizontal |
Gangs: | 1 |
Color: | White |
Material: | Die Cast Aluminum |
Gangs: | 1 |
Mounting: | Vertical, Horizontal |
Color: | White |
Customer Reviews
No reviews for this product
(0)