Pressure switch, 9012G, fixed scale, 1 threshold, 170 to 5600PSIG

Item #: 508729

Cat #: 9012GFW3

UPC: 785901856467

Sign In or Register to view pricing and more.
Pressure switch, 9012G, fixed scale, 1 threshold, 170 to 5600PSIG

Overview

Pressure switch, 9012G, fixed scale, 1 threshold, 170 to 5600PSIG
This product is part of the NEMA Pressure Switches range, an offer of electromechanical pressure switches. This electromechanical pressure switch has normally closed - normally opened, SPDT-DB (single pole, double throw, double break), form Z, snap action contacts and a range on decreasing pressure of 170psi to 5600psi. The pressure switch with an approximate fixed differential at midrange of 289psi and a maximum pressure of 20000psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch 18 NPTF for fluid connection. This switch has a piston actuator which can be operated from any position, fixed differential scale for internal settings and detection of 1 threshold. Offers mechanical durability of about 3 million operating cycles. The enclosure is made of die cast aluminum alloy 380. It is available in size of 3.5inch (W) x 2.63inch (D) x 5.55inch (H) and weighs 3lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses, injection molders, grinding machines, machining centers, complex and special machines. It is a NEMA 4/4X/13 rated product. This product is certified by UL, CSA, CE. Meets UL 508 standards. Single stage pressure switch is control circuit rated device used in pneumatic or hydraulic systems on a wide variety of machine and process applications to protect the equipment and control or monitor the system pressure. This product is certified by CE, CSA and UL. It meets CSA C22.2 No 14 and UL 508 standards. A complete line of electromechanical switches to monitor and control pressure conditions for industrial and end-user applications.
Also known as: 785901856467, 9012GFW3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)