Wiring Trough, Type 3R, 10x10x116

Item #: 5087

Cat #: A1010116RT

UPC: 783510133436

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 3R, Dimensions: 10" x 10" x 116"

Overview

Wiring Trough, NEMA Type 3R, Dimensions: 10" x 10" x 116"
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510133436, A1010116RT

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 116 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 116 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)