Linear

Item #: 50868

Cat #: LA232MVOLTGEB10IS

UPC: 784231176153

Sign In or Register to view pricing and more.
Documents & Guides
Standard Industrial with 8pct uplight reflector, Two lamps, 32W T8 (48''), 120V-277V, T8 electronic ballast, SKU - 661192

Overview

Standard Industrial with 8pct uplight reflector, Two lamps, 32W T8 (48''), 120V-277V, T8 electronic ballast, SKU - 661192
Also known as: 784231176153, LA232MVOLTGEB10IS

Specifications

Type: 2-Lamp, Linear
Wattage: 32
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp, Linear
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)