
10' Step Ladder, 375 lbs
Item #: 508606
Cat #: 6310
UPC: 051751033540
Documents & Guides
Step Ladder, Size: 10 ft, Width: 30-3/8", Material: Fiberglass, Load Capacity: 375 lbs
Sign In or Register to view pricing and more.
No associated products found.
Overview
Step Ladder, Size: 10 ft, Width: 30-3/8", Material: Fiberglass, Load Capacity: 375 lbs
The 6310 Fiberglass 10ft Stepladder is ideal for professional contractors and industrial users. With a duty rating of 375lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751033540, 6310
Specifications
Type: | Ladder, Single-Sided, Stepladder |
Weight Capacity: | 375 lbs |
Width: | 30 3/8 in |
Material: | Fiberglass |
Length: | 10 ft |
Type: | Ladder, Single-Sided, Stepladder |
Width: | 30 3/8 in |
Length: | 10 ft |
Weight Capacity: | 375 lbs |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)