Transformer, Control, 100VA, 480-120VAC, Open, 1PH

Item #: 50859

Cat #: LA9TFD80T

UPC: 785901628385

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 480 - 120 Volt AC, Open, 1-Phase

Overview

Transformer, Control, 100 VA, 480 - 120 Volt AC, Open, 1-Phase
Also known as: 785901628385, LA9TFD80T

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 120
Primary Voltage: 480
Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 480
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)