Interior, I-Line Panelboard, HCP, 600A, Main Lugs, 45" CB Space, 42" W x 59" H x 9.5" D

Item #: 50854

Cat #: HCP23596

UPC: 785901463122

Sign In or Register to view pricing and more.
Interior, I-Line Panelboard, HCP, 600 Amp, Main Lugs, 45 Inch Circuit Breaker Space, 4 Inch Width x 59 Inch Height x 9.5 Inch Depth, Enclosure, Aluminum Bus

Overview

Interior, I-Line Panelboard, HCP, 600 Amp, Main Lugs, 45 Inch Circuit Breaker Space, 4 Inch Width x 59 Inch Height x 9.5 Inch Depth, Enclosure, Aluminum Bus
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This HCP I-Line panelboard interior is a 600A and has main lugs. The dimesnions are 59 in (H),42 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Also known as: 785901463122, HCP23596

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)