Breaker, 50A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 508513

Cat #: CHF150

UPC: 786685532141

Documents & Guides
50 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786685532141, CHF150, plug in

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)