Fuse, Tri-Onic-«, 600VAC, 300VDC, 35A, Time-Delay, Class RK5, TRS Series -á

Item #: 50850

Cat #: TRS35R

UPC: 782001749002

Documents & Guides
Fuse, Tri-Onic-«, 600 Volt AC, 300 Volt DC, 35 Amp, Time-Delay, Class RK5, TRS Series -á
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Tri-Onic-«, 600 Volt AC, 300 Volt DC, 35 Amp, Time-Delay, Class RK5, TRS Series -á
Also known as: 782001749002, TRS35R

Specifications

Amps: 35
Volts AC: 300
Speed: Time Delay, Slow Blow
Class: RK5
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 35
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 20 kA
Volts AC: 300
Class: RK5
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)