3 Way Quiet Switch Pkd.

Item #: 508498

Cat #: 54503-2

UPC: 078477125373

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown

Overview

15 Amp, 120/277 Volt, Toggle Framed 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown
15 Amp, 120/277 Volt, Toggle Framed 3-Way AC Quiet Switch, Commercial Grade, Grounding, Brown
Also known as: 078477125373, 54503-2

Specifications

Type: Toggle Switch
Color: Brown
Mounting: Box
Amps: 12, 15
Material: Nylon
NEMA Configuration: WD-1, WD-6
Type: Toggle Switch
Mounting: Box
Material: Nylon
Color: Brown
Amps: 12, 15
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)