Marker Cards, Blank, Snap-In, Individual, 5mm x 10mm

Item #: 508489

Cat #: 1492-MH5X10

UPC: 781180022548

Documents & Guides
Marker Cards, Blank, for 1492-1492-L, Snap-In, 5 mm x 10 mm, 96 on a Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, Blank, for 1492-1492-L, Snap-In, 5 mm x 10 mm, 96 on a Card, 5 in a Package
Also known as: 781180022548, 1492-MH5X10

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Marker Cards
Mounting: Snap In
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)