This product may not be available in all locations.
Selector switch head, 9001K, metal, standard handle, black, 30mm, 3 positions, stay put
Item #:
508413
Cat #:
9001KS45B
UPC:
785901820697
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch head, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put
Overview
Selector switch head, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put
Also known as: 785901820697, 9001KS45B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)