SQD 8536SCW11V02 STARTER 240VAC

Item #: 508411

Cat #: 8536SCW11V02

UPC: 785901905592

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SCW11V02 STARTER 240VAC 27AMP NEMA +OPTIONS

Overview

SQD 8536SCW11V02 STARTER 240VAC 27AMP NEMA +OPTIONS
Also known as: 785901905592, 8536SCW11V02

Specifications

Size: 1
Type: Starter
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Type: Starter

Customer Reviews

No reviews for this product
(0)