Modular 3 phase and 1 phase pump control relay, Harmony, 5A, 1CO, 208...480V AC

Item #: 508406

Cat #: RM35BA10

UPC: 785901637417

Sign In or Register to view pricing and more.

Overview

Modular 3 phase and 1 phase pump control relay, Harmony, 5A, 1CO, 208...480V AC
This Harmony RM35-BA control relay allows monitoring of pump control. This modular pump control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901637417, RM35BA10

Specifications

Mounting: DIN Rail
IP/NEMA Rating: IP30, IP20
Standards: California Proposition 65
Mounting: DIN Rail
Standards: California Proposition 65
IP/NEMA Rating: IP30, IP20

Customer Reviews

No reviews for this product
(0)