Vaportite Fixture, 4', 2-Lamp, T8, 32W, 120V

Item #: 508402

Cat #: 4-OWVS-2-32-T8-120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vaportite Fixture, 2-Lamp, T8, 32 Watt, 120 Volt, Length: 4 foot, Ballast: 1, Normal Factor, Lamps: Not included, Rating: Wet Location

Overview

Vaportite Fixture, 2-Lamp, T8, 32 Watt, 120 Volt, Length: 4 foot, Ballast: 1, Normal Factor, Lamps: Not included, Rating: Wet Location
Also known as: 4-OWVS-2-32-T8-120

Specifications

Wattage: 32
Volts AC: 120
Length: 4 ft
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)