Snap-In Connector TechChoice CAT 6 Fog White

Item #: 508399

Cat #: KS6A

UPC: 662875604839

Documents & Guides
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Fog White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Fog White
Category 6 Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Fog White Package of 1.TechChoice keystone jacks and modules feature an easy­to­follow universal wiring label and support standard termination using a 110­impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Also known as: 662875604839, KS6A

Specifications

Mounting: Snap In
Color: Fog White
Standards: California Proposition 65
Connector Type: CAT 6
Mounting: Snap In
Standards: California Proposition 65
Color: Fog White
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)