3R Screw Cover Galv Finish

Item #: 508363

Cat #: A6R66GV

UPC: 783510169343

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover With Knockouts Type 3R, 6.00x6.00x6.00, Galvanized, Steel

Overview

Screw-Cover With Knockouts Type 3R, 6.00x6.00x6.00, Galvanized, Steel
Galvanized Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510169343, A6R66GV

Specifications

Depth: 6 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 3
Knockouts: Yes
Depth: 6 in
Height: 6 in
Width: 6 in
Number of Knockouts: 3
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)