Enclosure, Comline OSP Series, Hinge Cover, NEMA 4X, 47.240 x 27.560 x 23.620", Aluminum

Item #: 508342

Cat #: ECL1207060P

UPC: 783510170318

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Comline OSP Series, Hinge Cover With Latch, NEMA 4X, 47.240 x 35.430 x 11.810 Inch, Aluminum With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Comline OSP Series, Hinge Cover With Latch, NEMA 4X, 47.240 x 35.430 x 11.810 Inch, Aluminum With Gray Powder Coat Finish
A complete, off-the-shelf package for 19-inch rack equipment, lightweight ComLine OSP Wall-Mount Cabinets are constructed of corrosion-resistant aluminum with a foam-in-place gasket that secures and protects sensitive equipment in outdoor applications. Available with or without back-up battery compartment.
Also known as: 783510170318, ECL1207060P

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Height: 47.240 in
Width: 27.560 in
Material: Aluminum
Finish: Powder Coated, Painted
Knockouts: No
Depth: 23.620 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Wall
Width: 27.560 in
Finish: Powder Coated, Painted
Depth: 23.620 in
Color: Gray
Height: 47.240 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)