Uninterruptible Power Supply, 1000VA, 120VAC, Basic, 650W

Item #: 508320

Cat #: 1609-B1000N

UPC: 885630227276

Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 1000 VA, 120 Volt AC, Basic, 650 Watt

Overview

Uninterruptible Power Supply, 1000 VA, 120 Volt AC, Basic, 650 Watt
A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1609-B1000N from Rockwell Automation® is a basic model next generation industrial uninterruptible power supply (UPS). It is 1000 VA and 120 V AC input/output.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630227276, 1609-B1000N

Specifications

Volts AC: 120
Mounting: DIN Rail
Type: Uninterruptible Power Supply
Wattage: 650
Volt Amps: 1kVA
Volts AC: 120
Type: Uninterruptible Power Supply
Volt Amps: 1kVA
Mounting: DIN Rail
Wattage: 650

Customer Reviews

No reviews for this product
(0)