25W A19 Vintage Incandescent Lamp, Clear

Item #: 508278

Cat #: S2411

UPC: 045923024115

Sign In or Register to view pricing and more.
25 Watt A19 Incandescent; Clear; 3000 Average rated hours; 100 Lumens; Medium Base; 120 Volt

Overview

25 Watt A19 Incandescent; Clear; 3000 Average rated hours; 100 Lumens; Medium Base; 120 Volt
Also known as: 045923024115, S2411

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 100
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Lumens: 100
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)