![Heat Exchanger, Side-mount/6700w/115v/type 12 Heat Exchanger, Side-mount/6700w/115v/type 12](https://rexel-cdn.com/products/image.jpg?i=F6B2C79D-B43C-46D1-9AC1-855D87B9F3AA&f=420)
Heat Exchanger, Side-mount/6700w/115v/type 12
Item #: 508238
Cat #: WCHE14916002
UPC: 783510256128
Sign In or Register to view pricing and more.
Documents & Guides
Heat Exchanger, Side-mount/6700w/115v/type 12, Bulletin Mclhe (heat Exchangers - A2w Heat Exchanger), Size/dims: 43.35x19.72x11.81, Material: Steel, Finish: Gray
Overview
Heat Exchanger, Side-mount/6700w/115v/type 12, Bulletin Mclhe (heat Exchangers - A2w Heat Exchanger), Size/dims: 43.35x19.72x11.81, Material: Steel, Finish: Gray
Also known as: 783510256128, WCHE14916002
Specifications
Mounting: | Side |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Mounting: | Side |
Material: | Steel |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)