This product may not be available in all locations.
![Sensor, Photoelectric, Transmitted Beam, 18mm RightSight Sensor, Photoelectric, Transmitted Beam, 18mm RightSight](https://rexel-cdn.com/products/image.jpg?i=B410F781-5D05-48FE-8037-4151A59C380B&f=420)
Sensor, Photoelectric, Transmitted Beam, 18mm RightSight
Item #: 50823
Cat #: 42EF-E1QZB-G4
UPC: 662468683302
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Transmitted Beam, 18 mm RighSight, Right Angle, 21.6 - 264 Volt AC/DC, 15 mA, 4 Pin DC Micro Connector
Overview
Sensor, Transmitted Beam, 18 mm RighSight, Right Angle, 21.6 - 264 Volt AC/DC, 15 mA, 4 Pin DC Micro Connector
Also known as: 662468683302, 42EF-E1QZB-G4
Specifications
Mounting: | Panel |
Size: | 18 mm |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Amps: | 0.015 |
Pins: | 4 |
Volts DC Range: | 21.600 - 264 |
Volts AC Range: | 21.600 - 264 |
Mounting: | Panel |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Pins: | 4 |
Volts AC Range: | 21.600 - 264 |
Size: | 18 mm |
Amps: | 0.015 |
Volts DC Range: | 21.600 - 264 |
Customer Reviews
No reviews for this product
(0)