Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0 m, (3.28 ft)

Item #: 50813

Cat #: 1492-CABLE010X

UPC: 662072808979

Documents & Guides
Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.0 Meter ( 3.28 Foot)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.0 Meter ( 3.28 Foot)
Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072808979, 1492-CABLE010X

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Pre-Wired Cable

Customer Reviews

No reviews for this product
(0)