This product has been discontinued.
Class H & J Modular Fuse Block, 3-Pole, 60A@250V, 30A@600V
Item #: 508097
Cat #: 11241-3PR
UPC: 051712206334
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Class H & J Modular Fuse Block, 3-Pole, 60A@250V, 30A@600V, Pressure Plate Terminal
Overview
Class H & J Modular Fuse Block, 3-Pole, 60A@250V, 30A@600V, Pressure Plate Terminal
Also known as: 051712206334, 11241-3PR
Specifications
Poles: | 3 |
Type: | Modular |
Mounting: | Pressure Plate |
Amps: | 30, 60 |
Class: | H, J |
Volts AC: | 250, 600 |
Poles: | 3 |
Mounting: | Pressure Plate |
Class: | H, J |
Type: | Modular |
Amps: | 30, 60 |
Volts AC: | 250, 600 |
Customer Reviews
No reviews for this product
(0)