Contactor, Size 5, 270A, 600VAC, 75-200HP, 120VAC Electronic Coil

Item #: 50809

Cat #: 300-FOED930

UPC: 662074278985

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, AC, Size 5, 270 Amp, 600 Volt AC, 75 - 200 Horse Power, 120 Volt Electronic Coil, with EI Interface, Open Type, No Enclosure

Overview

Contactor, AC, Size 5, 270 Amp, 600 Volt AC, 75 - 200 Horse Power, 120 Volt Electronic Coil, with EI Interface, Open Type, No Enclosure
Also known as: 662074278985, 300-FOED930

Specifications

Horsepower: 75, 200
Type: Contactor, Open Type
Size: 5
Volts AC: 600
Horsepower: 75, 200
Size: 5
Type: Contactor, Open Type
Volts AC: 600

Customer Reviews

No reviews for this product
(0)