Locknut, Type: Bonding, Size: 1-1/4", Material/Finish: Steel/Zinc
Item #:
50805
Cat #:
GL-400-D
UPC:
687855164752
Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Type: Bonding, Size: 1-1/4 Inch, Material/Finish: Steel/Zinc
Overview
Locknut, Type: Bonding, Size: 1-1/4 Inch, Material/Finish: Steel/Zinc
Also known as: 687855164752, GL-400-D
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Diameter: | 1 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)