Breaker, Molded Case, 20A, 480YVAC, 3P, 14kAIC, Bolt On, Remote

Item #: 507931

Cat #: ECB34020G3

UPC: 785901300199

Sign In or Register to view pricing and more.
Breaker, Molded Case, 20 Amp, 277/480Y Volt AC, 3-Pole, 14 kAIC, Bolt On, Remote Activated

Overview

Breaker, Molded Case, 20 Amp, 277/480Y Volt AC, 3-Pole, 14 kAIC, Bolt On, Remote Activated
Also known as: 785901300199, ECB34020G3

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 20
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 20
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)