Locking Connector, 30 Amp, 125/250 Volt, L14-30R, 3P4W

Item #: 507884

Cat #: 2713-B

UPC: 078477143599

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, All Black - BLACK

Overview

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, All Black - BLACK
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector,Industrial Grade, Grounding, All Black - Black
Also known as: 078477143599, 2713-B

Specifications

Phase: 3
Mounting: Cable
Type: Locking Connector
Color: Black
Amps: 30
NEMA Configuration: L14-30R, WD-6
Phase: 3
Type: Locking Connector
Amps: 30
Mounting: Cable
Color: Black
NEMA Configuration: L14-30R, WD-6

Customer Reviews

No reviews for this product
(0)