Disconnect Switch, Non-Fusible, NEMA 3R, 400A, 600VAC, Heavy Duty

Item #: 507827

Cat #: HU365RGL

UPC: 785901062677

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Installed Ground Lug

Overview

Disconnect Switch, Non-Fusible, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Installed Ground Lug
Also known as: 785901062677, HU365RGL

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)