Locking Connector, 50A, 3PH 480V, California Style, 3P4W

Item #: 50780

Cat #: CS8164C

UPC: 078477326350

Documents & Guides
50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California Style - Black/White
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California Style - Black/White
50Amp, 3-Phase 480V AC, Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California-Style(CS) Black-White
Also known as: 078477326350, CS8164C

Specifications

Volts AC: 480
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Volts AC: 480
Color: Black/White
NEMA Configuration: Non-Nema
Amps: 50

Customer Reviews

No reviews for this product
(0)