Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6"

Item #: 507799

Cat #: A12R126GV

UPC: 783510165475

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, Knockouts, 12 x 12 x 6 Inch, Steel, Galvanized

Overview

Enclosure, Screw Cover, NEMA 3R, Knockouts, 12 x 12 x 6 Inch, Steel, Galvanized
Galvanized Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510165475, A12R126GV

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Size: 12 x 12 x 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 5
Knockouts: Yes
Height: 12 in
Mounting: Surface
Size: 12 x 12 x 6 in
IP/NEMA Rating: NEMA 3R
Knockouts: Yes
Width: 12 in
Depth: 6 in
Material: Steel
Number of Knockouts: 5

Customer Reviews

No reviews for this product
(0)